Aluminum Landscape Rake
Razor-Back® Aluminum Landscape Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4.24 in depth
- Comfortable end grip
- Wrap-around brace for strong head-to-handle connection
- The Razor-Back contractor lute is designed with a wide head to level quickly and smoothly
- The 30 in aluminum head is light weight despite its size
- It is a heavy duty lute that is great for contractor and professional use, as well as serious homeowners
Specifications
- Blade Length (in):
- 30
- Blade Material:
- Aluminum
- Collection:
- Razor-Back®
- Handle Length (in):
- 66-1/2
- Handle Material:
- Aluminum
- Handle Type:
- Grip
- Height:
- 66-3/5
- Length:
- 30
- Number of Tools Included:
- 1
- Rake Type:
- Landscape Rake
- Tine Material:
- Metal
- UPC:
- 079617631372
- Width:
- 30