SIDEWALK SCRPR With 54 ASH Handle
SIDEWALK SCRPR With 54 ASH Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Ice
- Blade Width (in):
- 6 in
- Color Finish Name:
- Red
- Height:
- 12 in
- Length:
- 63 in
- Tool Type:
- Scraper
- UPC:
- 079617782029
- Width:
- 6 in