This product requires certification to purchase.

Square-Point Shovel

True Temper

Square-Point Shovel

  • Fast #
  • Part #A44004
  • Item #3039246
  • Manufacturer Part #44004
3.4 out of 5 Customer Rating
Brand image
True Temper

Square-Point Shovel

  • Fast #
  • Part #A44004
  • Item #3039246
  • Manufacturer Part #44004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fiberglass handle: 48"
  • Closed back blade industrial gauge steel blade
  • Rolled-step helps prevent material build-up
  • Requires Certification

Specifications

Shovel Head Type:
Square
Tool Type:
Shovel
UPC:
079617440042