Hickory 16 in. 4 lb. Engineer Hammer
Toughstrike Hickory 16 in. 4 lb. Engineer Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four pound double face hammer head
- Perfect for heavy hammering or demolition work
- Unit makes driving spikes or wedges easier
- Hickory handle: 16 in
- The Toughstrike 4 lb. engineer hammer is proudly USA made with US/global components
- A wedge/ring connection for trusted head retention
- Most users prefer this hammer for heavy hammering, light demolition work, and driving spikes/wedges
- The Toughstrike 4 lb. engineer hammer is backed by a 15 warranty
Specifications
- Collection:
- Toughstrike
- Color Finish Name:
- Black, Natural
- Hammer Type:
- Engineer
- Handle Length (in):
- 16 in
- Handle Material:
- Hickory
- Head Material:
- Forged Steel
- Head Weight:
- 4 lb
- Length:
- 15 in
- Material:
- Forged Steel
- UPC:
- 049206142862
- Width:
- 5 in