48 in. Round Point Shovel with Long Handle
Union Tools® 48 in. Round Point Shovel with Long Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for digging in light, sandy soils
- Forward turned-step for secure foot placement
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/4 in
- Collection:
- Union Tools®
- Color Finish Name:
- Black, Green
- Handle Length (in):
- 48 in
- Handle Material:
- Hardwood
- Length:
- 4 in
- Material:
- Steel, Wood
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- UPC:
- 049206130005