1-1/4 in. PVC Threaded Check Valve
True Union - Regular 1-1/4 in. PVC Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Collection:
- True Union - Regular
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 054211502235
- Valve Body Material:
- Plastic
- Valve Seat Material:
- FKM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve