3/4 in. Plastic Standard Port Union FIPT and Union Socket Weld 235# Ball Valve
3/4 in. Plastic Standard Port Union FIPT and Union Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Schedule 80 full-bore design
- Strong, buttress thread union nuts
- Interchangeable with all True Union 2000 valves mates with union 2000 pipe unions
- Spears® double o-ring Safe-T-Shear® stem design
- Spears® Safe-T-Blocked® seal carrier
- Self adjusting PTFE floating seat design
- Suitable for vacuum service
- Fully serviceable, replaceable components
- Manufactured to ASTM F 1970
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Union FPT
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union FPT x Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 4-13/16 in
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical Processing, Gas, Water
- UL Listed:
- No
- UPC:
- 054211947814
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lockout Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.73 lb
- cUPC Certified:
- No