14 in. Extension
Lav Guard® 14 in. Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessory intended for use with the Trueborn 100 Series Lava Guard 2 Under sink piping cover
- Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
- Choose from a range of accessories to create a perfect under sink protection system for nearly any public lavatory
- Internal rib design maximizes safety - Lava Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
- Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lava Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
- Fast installing antimicrobial molded under sink safety covers for ADA accessibility and compliance
Specifications
- ANSI:
- ANSI 4.20.4
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Plastic
- Product Type:
- Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612980099136