This product requires certification to purchase.

White Basket Strainers & Cover

Truebro®

Lav Guard® White Basket Strainers & Cover

  • Fast #
  • Part #I82197
  • Item #3619381
  • Manufacturer Part #82197
4.8 out of 5 Customer Rating
Brand image
Truebro®

Lav Guard® White Basket Strainers & Cover

  • Fast #
  • Part #I82197
  • Item #3619381
  • Manufacturer Part #82197
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accessory intended for use with the Truebro 100 Series Lav Guard 2 Undersink Piping Cover
  • Constructed of easy-to-clean, antimicrobial vinyl to help minimize maintenance and promote long-lasting durability
  • Choose from a range of accessories to create a perfect undersink protection system for nearly any public lavatory
  • Internal rib design maximizes safety - Lav Guard® 2 features a patented internal rib design that increases protection while providing a soft, resilient cushioning
  • Easy-to-clean, antimicrobial vinyl minimizes maintenance - Lav Guard® 2 is molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain
  • Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.9-2001
Collection:
Lav Guard®
Color Finish Category:
Whites
Color Finish Name:
China White
Height:
4 in
Material:
Molded Plastic
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612980106032