Lavatory Shield for Declyn Sink
Lav Shield® Lavatory Shield for Declyn Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
- Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--ideal for medical and healthcare facilities
- Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
- Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
- Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
Documents
Specifications
- Collection:
- Lav Shield®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- I82204
- UPC:
- 012181822043