Plastic P-Trap in Black
Soft Guard Plus™ Plastic P-Trap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft yet durable pipe covers provide undersink protection; must be specified for installation to all drainage piping to meet ADA compliance
- Made of 1/8-inch-thick pliable PVC; ADA-compliant design helps protect wheelchair users from possible burns and abrasions
- Fusion-welded seams provide long-lasting durability; antimicrobial coating helps prevent bacterial and fungal growth
- Optional snap-to-lock fasteners provide added tamper resistance and a tighter fit
- Available in a wide range of sizes and colors to suit nearly any public lavatory
- Fits schedule 40 P-Traps and flexible braided hoses
Specifications
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-8425
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 14-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- UPC:
- 012181824962