This product requires certification to purchase.

Plastic P-Trap in White

Truebro®

Soft Guard Plus™ Plastic P-Trap in White

  • Fast #
  • Part #I82524
  • Item #3975015
  • Manufacturer Part #82524
3.7 out of 5 Customer Rating
Brand image
Truebro®

Soft Guard Plus™ Plastic P-Trap in White

  • Fast #
  • Part #I82524
  • Item #3975015
  • Manufacturer Part #82524
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft yet durable pipe covers provide under sink protection; must be specified for installation to all drainage piping to meet ADA compliance
  • Made of 1/8-inch-thick pliable PVC; ADA-compliant design helps protect wheelchair users from possible burns and abrasions
  • Fusion-welded seams provide long-lasting durability; antimicrobial coating helps prevent bacterial and fungal growth
  • Optional snap-to-lock fasteners provide added tamper resistance and a tighter fit
  • Available in a wide range of sizes and colors to suit nearly any public lavatory
  • Fits schedule 40 P-traps and flexible braided hoses
  • Buy American Act compliant
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASTM:
ASTM E-8407
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Plastic
Trap Material Type:
PVC
UPC:
012181825242