This product requires certification to purchase.

1/2 in. PVC Schedule 80 Threaded Flange

TrueFit® 1/2 in. PVC Schedule 80 Threaded Flange

  • Fast #
  • Part #P80TFD
  • Item #28298
  • Manufacturer Part #PVC 08560 1000
5 out of 5 Customer Rating

TrueFit® 1/2 in. PVC Schedule 80 Threaded Flange

  • Fast #
  • Part #P80TFD
  • Item #28298
  • Manufacturer Part #PVC 08560 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6510
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Dark grey pipe and fittings with Black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140 F
  • Available in 10ft. and 20ft. lengths
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged:
No
Collection:
TrueFit®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80