This product requires certification to purchase.

1 in. PVC Schedule 80 Threaded Flange

TrueFit® 1 in. PVC Schedule 80 Threaded Flange

  • Fast #
  • Part #P80TFG
  • Item #46019
  • Manufacturer Part #PVC 08560 1400
5 out of 5 Customer Rating

TrueFit® 1 in. PVC Schedule 80 Threaded Flange

  • Fast #
  • Part #P80TFG
  • Item #46019
  • Manufacturer Part #PVC 08560 1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Dark grey pipe and fittings with black ink print
  • Intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified:
No
Clean Bagged:
No
Collection:
TrueFit®
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FIPT
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
315 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942093427