This product requires certification to purchase.

6 in. ChemDrain CPVC Plug

TrueFit™ 6 in. ChemDrain CPVC Plug

  • Fast #
  • Part #CPAWCOPU
  • Item #2484468
  • Manufacturer Part #AW 00106 0060C
3.3 out of 5 Customer Rating

TrueFit™ 6 in. ChemDrain CPVC Plug

  • Fast #
  • Part #CPAWCOPU
  • Item #2484468
  • Manufacturer Part #AW 00106 0060C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Collection
TrueFit™
Color Finish Name
Grey
Fitting Type
Plug
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
Application
Chemical
ASTM
ASTM D-1784, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Type
CPAWCOPU
UPC
611942106998