This product requires certification to purchase.

Floor Cleaner 2 L (Case of 2)

TruFill

Floor Cleaner 2 L (Case of 2)

  • Fast #
  • Part #S684501
  • Item #9504210
  • Manufacturer Part #684501
3.8 out of 5 Customer Rating
Brand image
TruFill

Floor Cleaner 2 L (Case of 2)

  • Fast #
  • Part #S684501
  • Item #9504210
  • Manufacturer Part #684501
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SC Johnson Professional TruFill Heavy Duty Neutral pH Floor & Surface Cleaner Starter Pack includes two 2L concentrated cleaning cartridges and two reusable TruFill dispenser heads; each cartridge delivers 271 in-use gallons
  • This low-residue, low-foaming floor cleaner solution is specifically designed for daily maintenance of high-traffic areas for effective and efficient floor cleaning
  • Multi-surface cleaning concentrate is safe and effective on various flooring types making it an essential component of your professional cleaning supplies
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-153/200 in
Length
11-7/100 in
Package Quantity
Case of 2
Size
2 L
Width
10-139/200 in
Characteristics & Features
Brand Model Compatibility
SC Johnson Professional
Color Finish Name
Red
Material
Liquid
Warranty & Product Information
Application
Floor
Product Type
Floor Cleaner
UPC
025700710103