This product requires certification to purchase.

3/8 in. OD Stainless Steel Bell End 90 Degree Elbow

Truly Tubular

3/8 in. OD Stainless Steel Bell End 90 Degree Elbow

  • Fast #
  • Part #T90FF6
  • Item #1337864
  • Manufacturer Part #T90FF6
5 out of 5 Customer Rating
Brand image
Truly Tubular

3/8 in. OD Stainless Steel Bell End 90 Degree Elbow

  • Fast #
  • Part #T90FF6
  • Item #1337864
  • Manufacturer Part #T90FF6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L