1 in. Female 316L Stainless Steel 180 Degree Return Bend Elbow
BrazeTyte® 1 in. Female 316L Stainless Steel 180 Degree Return Bend Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- BrazeTyte®
- Elbow Degree:
- 180°
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Return Bend, Straight
- Material:
- Stainless Steel
- Material Type:
- 316L