This product requires certification to purchase.

10 ft. Marking Tape in Yellow

Trumbull Industries

10 ft. Marking Tape in Yellow

  • Fast #
  • Part #T2176653
  • Item #3973434
  • Manufacturer Part #217-6653
4 out of 5 Customer Rating
Brand image
Trumbull Industries

10 ft. Marking Tape in Yellow

  • Fast #
  • Part #T2176653
  • Item #3973434
  • Manufacturer Part #217-6653
4 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatically converts circumference of a pipe to its diameter
  • Yellow tape with black marking
  • Spring action returns blade to case
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping
Color Finish Name:
Yellow
Length:
10 ft
Tool Type:
Marking Tape
UL Listed:
No
Weight:
0.2 lb
Width:
1/4 in