14 in. Handwheel
14 in. Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 14 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Handle Type:
- Wheel
- Material:
- Ductile Iron
- NSF Certified:
- No
- Valve Body Material:
- Ductile Iron