2-1/2 in. Ductile Iron Outside Curb Box Repair Lid
2-1/2 in. Ductile Iron Outside Curb Box Repair Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All tamper-resistant lids require a unique lock key to operate
- Screw type Brass pentagon
Documents
Specifications
- Diameter - Inside 1:
- 2-1/2 in
- Height:
- 2-1/2 in
- Material:
- Ductile Iron
- Product Type:
- Lid
- Weight:
- 2.3 lb