3/4 in. Zinc Large Anode Cap
3/4 in. Zinc Large Anode Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 6 oz large zinc anode caps
- Designed for fighting corrosion of underground bolts and nuts, and iron pipe and fittings
- These threaded hex head caps, when secured to a bolt or stud, become the sacrificial anode, corroding, while the remaining metal parts are protected
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Anode Cap
- Material:
- Zinc
- Origin:
- Global
- Product Type:
- Cap