This product requires certification to purchase.

3 ft. Curb & Meter Box

Trumbull Industries

3 ft. Curb & Meter Box

  • Fast #
  • Part #T3675291
  • Item #3912060
  • Manufacturer Part #367-5291
3.8 out of 5 Customer Rating
Brand image
Trumbull Industries

3 ft. Curb & Meter Box

  • Fast #
  • Part #T3675291
  • Item #3912060
  • Manufacturer Part #367-5291
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Handle Type:
T-handle
Length:
3 ft
Material:
Carbon Steel
Product Type:
Curb Box Key
Weight:
5 lb