This product requires certification to purchase.

3/4 x 10 in. Zinc Large Anode Cap

Trumbull Industries

3/4 x 10 in. Zinc Large Anode Cap

  • Fast #
  • Part #T3641010
  • Item #2171387
  • Manufacturer Part #364-1010
5 out of 5 Customer Rating
Brand image
Trumbull Industries

3/4 x 10 in. Zinc Large Anode Cap

  • Fast #
  • Part #T3641010
  • Item #2171387
  • Manufacturer Part #364-1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 ounce domestic large zinc anode cap
  • Designed for ?ghting corrosion of underground bolts and nuts, and iron pipe and ?ttings
  • These threaded hex head caps, when secured to a bolt or stud, become the sacri?cial anode, corroding, while the remaining metal parts are protected
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-418
Diameter:
3/4 in
Length:
10 in
Material:
Zinc
Screw Head:
Hex Head