4 in. Adjustable Stainless Steel Flange Pipe Support
4 in. Adjustable Stainless Steel Flange Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM 304
- Adjustable:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Domestic
- Product Type:
- Adjustable Pipe Support
- Type:
- T3645891