6 in. Cast Iron Floor Box
6 in. Cast Iron Floor Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6-1/4 in
- Diameter - Inside 1:
- 5-5/16 in
- Diameter - Inside 2:
- 4-1/2 in
- Height:
- 6 in
- Material:
- Cast Iron
- Product Type:
- Floor Box