0.35 GPM Non-Aerated Spray Device, 3/8-18 NPSM
0.35 GPM Non-Aerated Spray Device, 3/8-18 NPSM
Product Details
Product Details
- 0.35 GPM non-aerated spray device
- 55/64-27 UN female thread
- 3/8" NPSM thread adapter w/ washer
- Material: Polished chrome plated brass body
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7/8
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Flow Rate:
- 0.35 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262753487