0.5 GPM Vandal-Resistant Spray Device, 3/8" NPSM Male Threads
0.5 GPM Vandal-Resistant Spray Device, 3/8" NPSM Male Threads
Product Details
Product Details
- 0.5 GPM vandal resistant non-aerated spray device
- 3/8" NPSM male inlet, Series 7
- Material: Polished chrome plated brass body
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Compensating:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Spray
- UPC:
- 671262742139