This product requires certification to purchase.

062 x w/ Adapter For Fisher Faucets

T&S Brass

062 x w/ Adapter For Fisher Faucets

  • Fast #
  • Part #T062XFM
  • Item #7502816
  • Manufacturer Part #062X-FM
5 out of 5 Customer Rating
Brand image
T&S Brass

062 x w/ Adapter For Fisher Faucets

  • Fast #
  • Part #T062XFM
  • Item #7502816
  • Manufacturer Part #062X-FM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" swing nozzle
  • Stream regulator outlet
  • Swivel adapter adapts Fisher faucets
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262733816