1/2" Mixing Valve Assembly, Natural Finish
1/2" Mixing Valve Assembly, Natural Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" mixing valve
- (2) check valves
- (2) globe valves
- 1/2" NPT female thread inlets
- 3/4" NPT female thread outlet
- Material : Natural finish brass mixing valve, check valves and globe valves (Outlet Devi
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Valve Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262127820