1-1/4 in. NPT x 48 in. Gas Hose with Quick-Disconnect, Cable Kit, Ball Valve, Gas Elbows & Nipples
1-1/4 in. NPT x 48 in. Gas Hose with Quick-Disconnect, Cable Kit, Ball Valve, Gas Elbows & Nipples
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 48" coated gas appliance connector
- 1 1/4" NPT male freespin inlet
- 1 1/4" NPT male freespin outlet
- 1 1/4" NPT female quick-disconnect
- Quick-disconnect socket acts as a shut-off valve when the plug and socket are disconnected
- (2) 1 1/4" NPT 90 elbows
- (2) 1 1/4" NPT short nipples
- CSA certified gas ball valve
- Restraining cable kit
- 360 rotatable hex nut rotates completely and freely
Documents
Specifications
- ANSI:
- ANSI Z21.69
- Application:
- Commercial
- CSA Certified:
- CSA 6.16
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- ISO:
- ISO 9001
- Length:
- 48 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262792738