1-5/8 in. Brass Washer for T&S Brass B-0805
1-5/8 in. Brass Washer for T&S Brass B-0805
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass washer for T&S faucets
- Material: Brass
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0805
- Diameter - Inside 1:
- 15/16
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262027076