Vacuum Breaker, 1/2"NPT Inlet-Outlet, Continuous Pressure, Spill-Resistant, Field-Testable
Vacuum Breaker, 1/2"NPT Inlet-Outlet, Continuous Pressure, Spill-Resistant, Field-Testable
Product Details
Product Details
- Anti-siphon, spill-resistant vacuum breaker to prevent the reverse flow of water
- 1/2" NPT female inlet & outlet
- Quarter-turn shut-off ball valves
- Test cock
- Bleeder screw
- Material: Chrome plated brass body
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1056
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 19.5 gpm
- Height:
- 5-86/125
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262175920
- WaterSense Labeled:
- No