This product requires certification to purchase.

1/2 in. FNPT Loose Key Angle Supply Stop Valve in Chrome Plated

T&S Brass

1/2 in. FNPT Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #TB130501
  • Item #868717
  • Manufacturer Part #B-1305-01
4.6 out of 5 Customer Rating
Brand image
T&S Brass

1/2 in. FNPT Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #TB130501
  • Item #868717
  • Manufacturer Part #B-1305-01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible supply assembly with polished chrome plated brass body
  • 3/8" O.D. x 12" flexible copper supply tube
  • Loose key angle stop with handle and screw
  • 1/2" NPT female inlet
  • 2 1/2" wall flange
  • Material: Polished chrome plated brass body, chrome plated metal wall flange and copper supply tube
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Type:
Loose Key
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-7/16 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
Temperature Range:
40 to 140 Deg F
UL Listed:
No
UPC:
671262115582
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
Weight:
1.191 lb