15/16 in. Brass Washer for B-0230
15/16 in. Brass Washer for B-0230
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Washer for T&S spindle
- Material: Brass
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0230
- Diameter:
- 15/16
- Diameter - Inside 1:
- 1/2
- Faucet Part Type:
- Washer
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thickness:
- 1/16 in
- UPC:
- 671262026932
- WaterSense Labeled:
- No