22 gpm Serrated Hose End
22 gpm Serrated Hose End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Polished chrome plated brass body
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Flow Rate:
- 2.2 gpm
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-5/8 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Spout Type:
- Cast
- UPC:
- 671262824828
- Width:
- 1-1/8 in