238A Metering Cartridge w/ (Cold) Pivot Action Handle
238A Metering Cartridge w/ (Cold) Pivot Action Handle
Product Details
Product Details
- Metering cartridge
- Adjustable metering cycle, 10 to 30 seconds
- Pivot action handle (Cold) w/ vandal resistant screw
- Spanner bit included
- Filter Washer
- Material: Chrome plated brass body, and chrome plated metal cap
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262681117
- WaterSense Labeled:
- No