238A Metering Cartridge w/ (Hot) Pivot Action Handle
238A Metering Cartridge w/ (Hot) Pivot Action Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metering cartridge
- Adjustable metering cycle, 10 to 30 seconds
- Pivot action handle (Hot) w/ vandal resistant screw
- Spanner bit included
- Filter washer
- Material: Chrome plated brass body, and chrome plated metal cap
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Cartridge Type:
- Metering, Hot
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 3.14 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262681124
- WaterSense Labeled:
- No