3/4" Mixing Valve Assembly, Chrome Plated
3/4" Mixing Valve Assembly, Chrome Plated
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" mixing valve
- 3/4" check valves
- 3/4" globe valve w/ color coded handles
- 3/4' NPT female inlets and outlet
- Material: Chrome plated brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Flow Rate:
- 41.94 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262127875
- WaterSense Labeled:
- No