3/8 Compression Thermostatic Mixing Valve with Cold Water By-Pass Tee
3/8 Compression Thermostatic Mixing Valve with Cold Water By-Pass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thermostatic mixing valve with brass body
- Vandal resistant locking temperature adjustment knob
- Factory pre-set temperature approximately 100° F
- Integral check valves with filter screens in hot and cold inlets
- 3/8” compression connections (converts to 9/16-24 male thread by removing lock nuts and ferrules)
- Cold water bypass tee included
- Material: Brass body
Specifications
- ANSI:
- ANSI/NSF 61 and ANSI/NSF 372
- ASSE Standards:
- ASSE 1070
- Depth:
- 5-1/4
- Height:
- 5-5/16
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5-1/4
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF/ANSI 61 and NSF/ANSI 372
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- TBPTMV38CCBT
- UPC:
- 671262914963
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- Width:
- 1-1/2