This product requires certification to purchase.

3/8" Hex L-Key (Allen Wrench)

T&S Brass

3/8" Hex L-Key (Allen Wrench)

  • Fast #
  • Part #T00140945
  • Item #3175762
  • Manufacturer Part #001409-45
4.8 out of 5 Customer Rating
Brand image
T&S Brass

3/8" Hex L-Key (Allen Wrench)

  • Fast #
  • Part #T00140945
  • Item #3175762
  • Manufacturer Part #001409-45
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8" Hex L-key
  • Material: Steel
  • Requires Certification

Specifications

BAA Compliant:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
T00140945
UPC:
671262521949
Weight:
0.189