This product requires certification to purchase.

3/8 in. NPT Stainless Steel Atmospheric Vacuum Breaker

T&S Brass

3/8 in. NPT Stainless Steel Atmospheric Vacuum Breaker

  • Fast #
  • Part #TS0968
  • Item #12162054
  • Manufacturer Part #S-0968
3.6 out of 5 Customer Rating
Brand image
T&S Brass

3/8 in. NPT Stainless Steel Atmospheric Vacuum Breaker

  • Fast #
  • Part #TS0968
  • Item #12162054
  • Manufacturer Part #S-0968
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Atmospheric vacuum breaker
  • 3/8" NPT female inlet & outlet
  • Material: Brushed stainless steel body
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Name:
Silver
End Connection 1:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-5/16 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Type:
TS0968
UPC:
671262922340