3/8" NPT Plug, Brass, Rough Chrome Plated
3/8" NPT Plug, Brass, Rough Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough chrome plated brass pipe plug
- 3/8" NPT male thread
- Material: Rough chrome plated brass
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T00236925
- UL Listed:
- No
- UPC:
- 671262674201
- WaterSense Labeled:
- No