3-1/2" Crumb Cup Strainer (Stainless Steel)
3-1/2" Crumb Cup Strainer (Stainless Steel)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 1/2" crumb cup strainer
- Material: Stainless Steel
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 1-13/22 in
- UPC:
- 671262190619