This product requires certification to purchase.

3" Flat Strainer, Stainless Steel

T&S Brass

3" Flat Strainer, Stainless Steel

  • Fast #
  • Part #T01038545
  • Item #865498
  • Manufacturer Part #010385-45
4.9 out of 5 Customer Rating
Brand image
T&S Brass

3" Flat Strainer, Stainless Steel

  • Fast #
  • Part #T01038545
  • Item #865498
  • Manufacturer Part #010385-45
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flat strainer for 3-1/8" waste drain valves
  • Material: Stainless steel
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-1/8 in
Drain Component Type:
Strainer
Drain Type:
Bathtub Drain
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262190596