3/4" Washdown Station w/ Ball Valves, Hose Swivel, Thermometer, Hose Rack
3/4" Washdown Station w/ Ball Valves, Hose Swivel, Thermometer, Hose Rack
Frequently Purchased Together
Product Details
- 3/4" check valves to prevent cross flow of water
- Brass thermometer tee
- 3/4" globe valves with color coded handles
- Stainless steel hose rack with mounting hardware
- Material: Brass tee, stainless steel thermometer (Outlet
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Stainless steel thermometer, temperature range 0 F - 200 F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass, Stainless Steel
- Depth:
- 9-3/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Center Size:
- 6 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 19-469/500 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 49.93 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Painted Metal
- Handle Type:
- Lever
- Height:
- 19-469/500 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 200
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 200 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 19.2 lb
- Width:
- 6 in