This product requires certification to purchase.

4-3/8" Swivel Gooseneck, B-0199-01 2.2 GPM Aerator

T&S Brass

4-3/8" Swivel Gooseneck, B-0199-01 2.2 GPM Aerator

  • Fast #
  • Part #T179XA22
  • Item #7616541
  • Manufacturer Part #179X-A22
3.7 out of 5 Customer Rating
Brand image
T&S Brass

4-3/8" Swivel Gooseneck, B-0199-01 2.2 GPM Aerator

  • Fast #
  • Part #T179XA22
  • Item #7616541
  • Manufacturer Part #179X-A22
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
9-1/4 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-5/8 in
Spout Reach:
4-3/8 in
Spout Type:
Gooseneck, Swivel
UPC:
671262809344
WaterSense Labeled:
No