4-Arm Handle Kit (Handle, Indexes, Screw)
4-Arm Handle Kit (Handle, Indexes, Screw)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome plated 4-arm handle
- Red and blue color coded indexes
- Handle screw
- Fits all T&S branded faucets
- Material: Chrome plated metal handle
Documents
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- UPC:
- 671262812962