4-Arm Kitchen Handle w/ Anti-Microbial Coating
This product has been replaced by
Manufacturer Part #002521-45NS-AM
4-Arm Kitchen Handle w/ Anti-Microbial Coating
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Chrome plated 4-arm handle
- Anti-microbial coating
- Fits all T&S faucets
- Material: Chrome plated metal handle
Documents
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262719414