This product requires certification to purchase.

4-Arm Lab Handle (Chrome-Plated)

T&S Brass

4-Arm Lab Handle (Chrome-Plated)

  • Fast #
  • Part #T00005940
  • Item #868258
  • Manufacturer Part #000059-40
4.6 out of 5 Customer Rating
Brand image
T&S Brass

4-Arm Lab Handle (Chrome-Plated)

  • Fast #
  • Part #T00005940
  • Item #868258
  • Manufacturer Part #000059-40
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 4-arm laboratory handle
  • Fits all T&S laboratory faucets
  • Material: Polished chrome plated brass
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
B-1958 Service Sink Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
7/8
IAPMO Listed:
No
ISO:
ISO 9001
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262022798
WaterSense Labeled:
No